Shop All Straight Flute Taps
Bsc Preferred
Tap for Helical Insert Bottoming Chamfer for 7/16-14 Size Insert
Mfr # 91709A455
Zoro # G711630555
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Bsc Preferred
- MFR # 91709A455
- Zoro # G711630555
- Country of Origin China
- Category Straight Flute Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Bottoming-chamfer taps cut into the workpiece with just 1-2 chamfered threads. This short chamfer lets them thread holes closer to the bottom than other taps but they require more torque to start threads.
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
- CRESCENT 8" Z2 Dipped Handle Slip Joint Pliers (HTZ28)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Impact Shal (CMMT15850)
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- PLANO Power Tool Box (34230)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5" (K0479.5CP)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS Carbide Hand Tap, CI-CT D3 M3X0.5 B (370001)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 12-24NC 1 pc (1132)
- HOLEX HSS-E Blind Hole Machine Tap, M20 Thread Size (135855 M20)
- Bsc Preferred Taps