Shop All Tamper-Resistant Screws
Bsc Preferred
Tamper-Resistant Torx Flat Head Screws Torx Plus 18-8 Stainless Steel 1/4-20 Thread 1/2Long, 25PK
Mfr # 91870A749
Zoro # G311457231
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91870A749
- Zoro # G311457231
- Country of Origin China
- Category Tamper-Resistant Screws
Description
With a tamper-resistant Torx or Torx Plus drive also known as a pin-in Torx or Torx Plus drive these screws are difficult to remove without special tools. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Torx Plus screws have more points of contact than hex drive screws so you can tighten them with less slippage and damage to their recess. These tamper-resistant Torx Plus screws have five lobes. Install them with tamper-resistant Torx Plus or tamper-resistant pentalobe drivers and bits.18-8 stainless steel screws have good chemical resistance and may be mildly magnetic.Screws with an undercut profile have a shallow head for use in thin materials.Passivated stainless steel screws provide added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0100)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- RECOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel (98141)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (1420BHT5)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22350)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31320)
- TAMPER-PRUF SCREWS 5/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31080)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141120)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21170)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91510)
- TAMPER-PRUF SCREWS #10-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121255)
- Bsc Preferred Tamper-Resistant Screws