Shop All Tooth Lock Washers
Bsc Preferred
Tab Lock Washer Zinc-Plated Steel for 9/16 Screw Size 0.595 ID 1-1/8 OD
Mfr # 2741N21
Zoro # G911467500
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2741N21
- Zoro # G911467500
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Description
Bend one tab against the side of the mounting surface and the other tab against the flats on a bolt or nut to prevent both the fastener and washer from turning and loosening in high-vibration applications such as a motor mount.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03249)
- ZORO SELECT M4-0.70 x 32.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040350-025P1)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151394)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- INSTALLBAY BY METRA Internal/External Tooth Lock Washer, 100 PK (IELW10)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0002)
- Bsc Preferred Lock Washers