Shop All Tooth Lock Washers
Bsc Preferred
Tab Lock Washer 18-8 Stainless Steel for 7/8 Screw Size 0.910 ID 1-3/4 OD
Mfr # 7508N22
Zoro # G011467523
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 7508N22
- Zoro # G011467523
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Bend one tab against the side of the mounting surface and the other tab against the flats on a bolt or nut to prevent both the fastener and washer from turning and loosening in high-vibration applications such as a motor mount.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-570)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55462.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- Bsc Preferred Lock Washers