Shop All Thumb Screws
Bsc Preferred
Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long
Mfr # 90282A205
Zoro # G111396877
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90282A205
- Zoro # G111396877
- Country of Origin China
- Category Thumb Screws
Description
The tip is narrow so it will fit through threaded holes. For maximum contact with angled and uneven surfaces the tip swivels in all directions. A black-oxide finish provides corrosion resistance in dry environments. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0050)
- BSC PREFERRED Soft-Tip Thumb Screw 8-32 Thread Size 1/2 Long (90772A383)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- Bsc Preferred Thumb Screws