Shop All Set Screws
Bsc Preferred
Swivel-Tip Set Screw Black-Oxide Alloy Steel 5/8-11 Thread 3 Long
Mfr # 92432A491
Zoro # G911450410
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Black-Oxide Alloy Steel
- Finish silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92432A491
- Zoro # G911450410
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 2" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver |
Description
The tip is narrow to pass through threaded holes. As you tighten these set screws a self-aligning tip swivels to make contact against angled and uneven surfaces. It stops rotating on contact to minimize damage to the contact surface. A black-oxide finish provides corrosion resistance in dry environments. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- BSC PREFERRED Alloy Steel Extended-Tip Set Screw M16 x 2 mm Thread 80 mm Long (92905A683)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 1 Long, 10PK (91381A583)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED Alloy Steel Flat-Tip Set Screws Black-Oxide 5/8-18 Thread 1 Long (94105A425)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (739007-100)
- Bsc Preferred Set Screws