Shop All Hex Nuts
Bsc Preferred
Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 3/4-10 Thread
Mfr # 97619A660
Zoro # G011438196
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
- Hex Height 0.5"
- Hex Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97619A660
- Zoro # G011438196
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 0.5" |
Hex Width | 1" |
Length | 1" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
These nuts have excellent chemical resistance and can be used in saltwater environments. They're able to maintain their strength in high-pressure and high-temperature environments and are used with ASTM A193 bolts to fasten pressure tanks valves and flanges. Considered heavy hex nuts they are about 10% wider and taller than standard hex nuts and distribute the load over a large area. Nuts may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312050)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts (35028)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.019.3600)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (63811)
- Bsc Preferred Hex Nuts