Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 3/4 Long
Mfr # 96545A412
Zoro # G111417824
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 96545A412
- Zoro # G111417824
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
These Grade B8M threaded rods meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. Made from 316 stainless steel they have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0018)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Oval Head Phillips Drive, 10 PK (79496)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.056.0275)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (98750A499)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 to 7/16-20 Thread Size 4-1/2 Long (94358A464)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2 Feet Long (98791A033)
- BSC PREFERRED Bronze Threaded Rod 1/2-13 Thread Size 3 Feet Long (94995A440)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long (90322A199)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- Bsc Preferred Fully-Threaded Rods & Studs