Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 1/2 Long
Mfr # 96545A411
Zoro # G211417755
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 96545A411
- Zoro # G211417755
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 24" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
These Grade B8M threaded rods meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. Made from 316 stainless steel they have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- BSC PREFERRED Fine-Thread Low-Strength Steel Threaded Rod M16 x 1.5 mm Thread Size 60 mm Long (98833A410)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-18 Thread Size 6 Feet Long (95625A140)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M12 x 1.75 mm Thread Size 200 mm Long (1078N45)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/16-18 Thread Size 5 Feet Long (98847A260)
- BSC PREFERRED Brass Threaded Rod 10-32 Thread Size 3 Feet Long (98854A011)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7125X6SP-001P)
- Bsc Preferred Fully-Threaded Rods & Studs