Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 6-32 Thread Size 6 Long
Mfr # 90575A168
Zoro # G611418550
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90575A168
- Zoro # G611418550
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
More corrosion resistant than 18-8 and 410 stainless steel threaded rods these 316 stainless steel rods have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-28 Thread Size 3/4 Long (98750A124)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-28 Thread Size 4 Long (98750A443)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 to 7/16-20 Thread Size 4-1/2 Long (94358A464)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- Bsc Preferred Fully-Threaded Rods & Studs