Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long
Mfr # 93250A246
Zoro # G011418389
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93250A246
- Zoro # G011418389
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
More corrosion resistant than 18-8 and 410 stainless steel threaded rods these 316 stainless steel rods have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 1 Foot Long (94435A313)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 10 Long (90322A321)
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-20 Thread Size 6 Long (90322A654)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 6 Long (95412A349)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36207)
- Bsc Preferred Fully-Threaded Rods & Studs