Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 2 Feet Long
Mfr # 93250A445
Zoro # G411418699
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93250A445
- Zoro # G411418699
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 12" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
More corrosion resistant than 18-8 and 410 stainless steel threaded rods these 316 stainless steel rods have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK (U37000.009.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051603GR)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-18 Thread Size 8 Long (98750A492)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long (93325A325)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (98838A033)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (90322A325)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- Bsc Preferred Fully-Threaded Rods & Studs