Shop All Socket Head Cap Screws
Bsc Preferred
Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw M5 x 0.8 mm Thread 35 mm Long, 10PK
Mfr # 92290A256
Zoro # G911405786
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92290A256
- Zoro # G911405786
- Country of Origin China
- Category Socket Head Cap Screws
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG #8 1-1/4 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-C125 - 500)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.075.0500)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.037.0125)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 300 mm Long (91290A098)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M14 x 2 mm Thread 30 mm Long, 10PK (91290A714)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 6-32 Thread Size 3/4 Long, 100PK (92196A151)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M6 x 1 mm Thread 120 mm Long, 5PK (91292A423)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- BSC PREFERRED Ultra-Low-Profile Socket Head Screw Alloy Steel M6 x 1.00 mm Thread 25 mm Long (90358A021)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016986)
- Bsc Preferred Socket Head Cap Screws