Shop All Socket Head Cap Screws
Bsc Preferred
Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 8-32 Thread Size 1/2 Long, 25PK
Mfr # 92185A194
Zoro # G211405387
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 316 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92185A194
- Zoro # G211405387
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 316 Stainless Steel |
Color | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04110.100.0030)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HFA)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.037.0200)
- BSC PREFERRED Nylon Socket Head Screws 1/4-28 Thread Size 1 Long, 100PK (95868A094)
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 1/2 Long Black, 25PK (91221A174)
- BSC PREFERRED Sealing Socket Head Screw 316 Stainless Steel with Buna-N O-Ring 4-40 Thread 5/16 Long (90608A302)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 20 mm Long, 50PK (91290A426)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1/2 Long, 25PK (91251A619)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length, 2500 PK (642253-2500)
- Bsc Preferred Socket Head Cap Screws