Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 8 mm Diameter Rod Zinc-Plated Steel
Mfr # 3133T32
Zoro # G911440527
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.5"
- Length 3"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T32
- Zoro # G911440527
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 3" |
Width | 1" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- CALBRITE Weatherproof Box (S60000FV2S)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- FLEX-STRUT Post Base For Double Strut, 2-Hole (FS-5816 E/G)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- Bsc Preferred Strut Channel Accessories