Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 8 mm Diameter Rod 304 Stainless Steel
Mfr # 3133T36
Zoro # G111434104
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.25"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T36
- Zoro # G111434104
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.25" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- Bsc Preferred Strut Channel Accessories