Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 7/8 Diameter Rod 304 Stainless Steel
Mfr # 3133T29
Zoro # G011440502
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.1"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T29
- Zoro # G011440502
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.1" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- BSC PREFERRED Hinged Strut Channel Nut Steel 3/8-16 Thread (3260T15)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Green Powder-Coated Steel (1273N35)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel (1273N42)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod 304 Stainless Steel (1273N41)
- FLEX-STRUT Tubing Knee Brace, 24", 2-Hole, 45 deg. (FS-5460-24 PG)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- Bsc Preferred Strut Channel Accessories