Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 6 mm Diameter Rod Zinc-Plated Steel
Mfr # 3133T31
Zoro # G311440585
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.25"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T31
- Zoro # G311440585
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.25" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-3)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- VAST Strut Channel Fitting, Green, 1/4 (V342GN)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK25 (V800NEOCPY-25)
- Bsc Preferred Strut Channel Accessories