Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 5/8 Diameter Rod Zinc-Plated Steel
Mfr # 3133T22
Zoro # G211462953
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.1"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T22
- Zoro # G211462953
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.1" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK100 (V400NEOCPW-100)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- Bsc Preferred Strut Channel Accessories