Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 5/8 Diameter Rod Galvanized Steel
Mfr # 3133T51
Zoro # G511434063
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T51
- Zoro # G511434063
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Material | Galvanized Steel |
Description
Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- Bsc Preferred Strut Channel Accessories