Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 5/8 Diameter Rod 304 Stainless Steel
Mfr # 3133T26
Zoro # G611440155
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T26
- Zoro # G611440155
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- Bsc Preferred Strut Channel Accessories