Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 5/16 Diameter Rod Zinc-Plated Steel
Mfr # 3133T21
Zoro # G811462902
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.25"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T21
- Zoro # G811462902
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.25" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- FLAIR-IT Flair-It 16873 Swivel Coupling; .5 x .5 In. (1834464)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- Bsc Preferred Strut Channel Accessories