Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 5/16 Diameter Rod 304 Stainless Steel
Mfr # 3133T25
Zoro # G011440267
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T25
- Zoro # G011440267
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Green Powder-Coated Steel (1273N35)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel (1273N42)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod 304 Stainless Steel (1273N41)
- BSC PREFERRED Hinged Strut Channel Nut Steel 3/8-16 Thread (3260T15)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- Bsc Preferred Strut Channel Accessories