Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 3/8 Diameter Rod Galvanized Steel
Mfr # 3133T48
Zoro # G711433828
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T48
- Zoro # G711433828
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Material | Galvanized Steel |
Description
Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 200A, 300V AC, Non-Indicating (A3T200)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- Bsc Preferred Strut Channel Accessories