Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 3/8 Diameter Rod Aluminum
Mfr # 3133T41
Zoro # G311433907
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 0.5"
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T41
- Zoro # G311433907
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 3" |
Width | 2" |
Details
Material | Aluminum |
Description
Use with hex nuts to connect threaded rod.Aluminum washers are about half the weight of steel and resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- Bsc Preferred Strut Channel Accessories