Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 3/8 Diameter Rod 316 Stainless Steel
Mfr # 3133T44
Zoro # G511433820
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 316 Stainless Steel
- Depth 0.5"
- Length 3"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T44
- Zoro # G511433820
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 3" |
Width | 1.5" |
Details
Color | silver color |
Material | 316 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162-16)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F42103)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- Bsc Preferred Strut Channel Accessories