Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 3/4 Diameter Rod Zinc-Plated Steel
Mfr # 3133T23
Zoro # G611462720
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.2"
- Width 1.5"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T23
- Zoro # G611462720
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.2" |
Width | 1.5" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Plug 2P 3W 250VAC L6-15P BK/WT (HBL4570C)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- Bsc Preferred Strut Channel Accessories