Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 3/4 Diameter Rod 304 Stainless Steel
Mfr # 3133T27
Zoro # G711440185
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T27
- Zoro # G711440185
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- ANDERSON POWER PRODUCTS PP PAK-7-8P HDWE PAK-CABLE (115G3)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- Bsc Preferred Strut Channel Accessories