Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/4 Diameter Rod Zinc-Plated Steel
Mfr # 3133T11
Zoro # G211462601
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.25"
- Width 2"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T11
- Zoro # G211462601
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.25" |
Width | 2" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK25 (V225 1/4EZ-25)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- Bsc Preferred Strut Channel Accessories