Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/4 Diameter Rod Galvanized Steel
Mfr # 3133T46
Zoro # G211433717
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T46
- Zoro # G211433717
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Material | Galvanized Steel |
Description
Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- UNISTRUT STRUT HEX NUT 3/8in. BAG10 (RHHXN037EG)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- Bsc Preferred Strut Channel Accessories