Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/4 Diameter Rod Aluminum
Mfr # 3133T4
Zoro # G711434146
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 0.5"
- Length 3"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T4
- Zoro # G711434146
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 3" |
Width | 1" |
Details
Material | Aluminum |
Description
Use with hex nuts to connect threaded rod.Aluminum washers are about half the weight of steel and resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-10, THERMAL O/L RELAY, 7.60-10.0A (TF42-10)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- VAST Strut Channel Fitting, 1/4 (V355HDG)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- Bsc Preferred Strut Channel Accessories