Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/4 Diameter Rod 316 Stainless Steel
Mfr # 3133T43
Zoro # G311433839
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 316 Stainless Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T43
- Zoro # G311433839
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 316 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- DAYTON Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve (5ZVF8)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- Bsc Preferred Strut Channel Accessories