Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/4 Diameter Rod 304 Stainless Steel
Mfr # 3133T28
Zoro # G711440161
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T28
- Zoro # G711440161
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- VAST Strut Channel Fitting, Silver, 1/4 (V707EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- Bsc Preferred Strut Channel Accessories