Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 12 mm Diameter Rod Zinc-Plated Steel
Mfr # 3133T34
Zoro # G711440352
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T34
- Zoro # G711440352
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Reed Switch, 2 Wrs, 10-30Vac/Dc (CSH-223-2)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- Bsc Preferred Strut Channel Accessories