Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 12 mm Diameter Rod 304 Stainless Steel
Mfr # 3133T38
Zoro # G711434191
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T38
- Zoro # G711434191
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- Bsc Preferred Strut Channel Accessories