Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/2 Diameter Rod Zinc-Plated Steel
Mfr # 3133T13
Zoro # G911463045
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T13
- Zoro # G911463045
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Use with hex nuts to connect threaded rod.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Stainless Steel (APLKJIC6SS)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- VAST Strut Channel Fitting, Silver, 1/4 (V707EG)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- FLEX-STRUT Corner Brace, 16" (FS-5472-16 E/G)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- Bsc Preferred Strut Channel Accessories