Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/2 Diameter Rod 316 Stainless Steel
Mfr # 3133T45
Zoro # G211433915
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 316 Stainless Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T45
- Zoro # G211433915
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 316 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.316 stainless steel washers have excellent resistance to chemicals and salt water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HILLMAN 100' 24Ga Galv Wire (123132)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- FLAIR-IT Flair-It 16873 Swivel Coupling; .5 x .5 In. (1834464)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- Bsc Preferred Strut Channel Accessories