Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel
Mfr # 3133T15
Zoro # G911440374
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T15
- Zoro # G911440374
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- AAON SWITCH DPS 012WC (R62330)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- ZORO SELECT Channel Clevis Hanger, 2-1/2 In, Black (V600 2-1/2B)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- FLEX-STRUT Channel Nut, Top Spring, 3/8" (FS-3/8TG E/G)
- NVENT CADDY Conduit Clamp, 4 In EMT, Silver (SCH72B)
- Bsc Preferred Strut Channel Accessories