Shop All Strut Channel Accessories
Bsc Preferred
Strut Channel Washer for 10 mm Diameter Rod 304 Stainless Steel
Mfr # 3133T37
Zoro # G411434040
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver color
- Material 304 Stainless Steel
- Depth 0.5"
- Length 2"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3133T37
- Zoro # G411434040
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Length | 2" |
Width | 1" |
Details
Color | silver color |
Material | 304 Stainless Steel |
Description
Use with hex nuts to connect threaded rod.304 stainless steel washers are more corrosion resistant than zinc-plated steel. They also have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- HALEX Heads 1-1/2 In Service Entranc (58015)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- Bsc Preferred Strut Channel Accessories