Shop All Specialty Rechargeable Batteries
Bsc Preferred
STERIS 3080 Surgical Table-Drive 12V 26Ah Medical Replacement Battery
Mfr # AJC-D26S-J-2-189552
Zoro # G612412328
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D26S-J-2-189552
- Zoro # G612412328
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Interstate DCS-75BT Wheelchair Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by InterstateSpecsReplacement BatteriesPart # AJC-D75SVoltage: 12V 12 Volts Capacity: 75AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 10.2 inWidth 6.61 inHeight 8.27 inWeight: 50.7 lbsView Battery Specifications ResourcesReplacing Your Wheelchair BatteryBenefits of Replacement BatteriesWheelchair AGM Battery CareView Wheelchair Battery ResourcesFAQsWhat is the best replacement battery for the Interstate DCS-75BT 12V 75Ah Wheelchair Battery?The AJC-D75S-M-0-127407 is the best replacement battery for the Interstate DCS-75BT 12V 75Ah Wheelchair Battery. What are the dimensions of the Interstate DCS-75BT 12V 75Ah Wheelchair Replacement Battery?The dimensions are L 10.2 x W6.61 x H 8.27 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate Nic0095 (NIC0095 INTERSTATE)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- MIGHTY MAX BATTERY ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2 (ML35-12MP2569155161105211)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- ILC Replacement For DANTONA, URCLOG950 (URC-LOG950)
- ILC Replacement for Baxter As50a Syringe Pump Nicad Battery (AS50A SYRINGE PUMP NICAD BATTERY BAXTER)
- ILC Replacement for Dyson 215681 Battery (215681 BATTERY DYSON)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- PANASONIC HHR-150AA 1.2V 1500mAh AA NiMH BK150AA Flat Top Battery (HHR-150AA)
- ILC Toro Professional 58 Electric (03110/03112/03113) Lawn Tractor AND Mower 31ah GEL BAT (PROFESSIONAL 58 ELECTRIC (03110/03112/03113) LAWN)
- Bsc Preferred Specialty Rechargeable Batteries