Shop All U-Bolts
Bsc Preferred
Steel U-Bolt 5/16-18 Thread Size 1-7/16 ID
Mfr # 8880T87
Zoro # G211433823
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Length 4"
- Width Across Centers of Tips 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 8880T87
- Zoro # G211433823
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Length | 4" |
Width Across Centers of Tips | 2" |
Details
Material | Steel |
Description
Stronger than routing clamps and hangers U-bolts support heavy pipe tube and conduit from ceilings walls and poles.U-bolts with four nuts allow you to secure the U-bolt from the top and the bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK (78484)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77302)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- 3M Round Fiber Disc Retainer Nut, 5/8"-11, 3/8 in Lg (05622)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1PA)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0400)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Steel, 5 PK (U17272.050.0250)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (U17274.062.0800)
- Bsc Preferred U-Bolts