Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Steel Threaded on Both Ends Stud M8 x 1.25 mm Thread 19 mm and 8 mm Thread Lengths 35 mm Long
Mfr # 98867A315
Zoro # G311418249
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98867A315
- Zoro # G311418249
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 6" |
Details
Material | Steel |
Description
Also known as setup studs these studs withstand sideways forces better than fully threaded studs because they have an unthreaded middle that is stronger than the treaded ends. The unthreaded middle also makes more contact with unthreaded holes which creates better alignment than a fully threaded stud.Studs that meet DIN standards meet dimensional and material requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK (3437516125)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- ZORO SELECT Helical Insert, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0DSL)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 5/8-11 Thread Size 6 Long (95456A818)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Feet Long (98853A405)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (93250A246)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 1 Foot Long (95625A312)
- BSC PREFERRED Fiberglass Threaded Rod 3/4-10 Thread Size 4 Feet Long (91315A036)
- BSC PREFERRED Hex Drive Threaded Rod 3/8-16 Thread to 3/8-24 Thread 2 Long (94358A330)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45649)
- Bsc Preferred Fully-Threaded Rods & Studs