Shop All Set Screws
Bsc Preferred
Steel Square-Head Cup-Point Set Screw 5/8-11 Thread 2 Long, 5PK
Mfr # 91410A802
Zoro # G111437242
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91410A802
- Zoro # G111437242
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Steel |
Description
Use these set screws for light duty holding. A square head allows them to be turned by hand or fastened with a wrench when you need more torque. The cup point has a thin edge that digs into the contact surface for a secure hold. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 3/8-16 Thread Size 1-1/8 Long, 10PK (92311A365)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1 Long, 50PK (92311A199)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 3/4-10 Thread 3 Long (91375A847)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw 3/8-24 Thread Size 1 Long (95289A165)
- BSC PREFERRED Slotted 18-8 Stainless Steel Flat-Tip Set Screw M3 x 0.5 mm Thread 4 mm Long, 10PK (91067A118)
- ZORO SELECT 8-32X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (0805SSNI)
- Bsc Preferred Set Screws