Shop All Machine Screws
Bsc Preferred
Steel Slotted Oval Head Screws 6-32 Thread Size White-Painted, 10PK
Mfr # 99050A315
Zoro # G211577862
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Painted Steel
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99050A315
- Zoro # G211577862
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | Painted Steel |
Description
Also known as wall plate screws these screws are painted to match the color of a switch or outlet cover. They have a decorative domed head that sits above the surface when installed. Theyre angled under the head so they can be countersunk in a hole. Length is measured from the top of the bevel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0020)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- USA INDUSTRIALS M4-0.70 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-260)
- ALLIED TITANIUM #8-32 x 3/8 in Torx Flat Machine Screw, Plain Titanium (0049008)
- NEWPORT FASTENERS #6-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (448181)
- Bsc Preferred Machine Screws