Shop All Thumb Screws
Bsc Preferred
Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head
Mfr # 91882A374
Zoro # G511398556
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Steel
- Finish Black
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91882A374
- Zoro # G511398556
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | Black-Oxide Steel |
Finish | Black |
Description
A raised head makes these thumb screws easy to grip. The head is knurled for slip-resistant controlled adjustment. They have a black-oxide finish to resist corrosion in dry environments. Length is measured from under the collar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0025)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (FL-518-HI-PK500)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- BSC PREFERRED Steel Knurled-Head Extended-Tip Thumb Screw 10-24 Thread Size 1-1/2 Long (90079A251)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- Bsc Preferred Thumb Screws