Shop All Machine Screws
Bsc Preferred
Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK
Mfr # 91420A332
Zoro # G911457921
product price: $25.39
/pk 100, $0.25/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Pilot Dia. 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91420A332
- Zoro # G911457921
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.1" |
Details
Material | Zinc-Plated Steel |
Description
A zinc plating provides mild corrosion resistance. These screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56241)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK (329-820-PK5)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- ZORO SELECT #8-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK (0806MPOB)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01964)
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A025)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- Bsc Preferred Machine Screws