Shop All Machine Screws
Bsc Preferred
Steel Phillips Flat Head Screws M4 x 0.7 mm Thread 45 mm Long, 50PK
Mfr # 91420A260
Zoro # G211457508
product price: $18.65
/pk 50, $0.37/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91420A260
- Zoro # G211457508
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | Zinc-Plated Steel |
Description
A zinc plating provides mild corrosion resistance. These screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.050.0020)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.060.0060)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0006)
- Bsc Preferred Machine Screws