Shop All Hex Nuts
Bsc Preferred
Steel No-Slip Clip-On Enclosed Hex Nut Cadmium-Plated 8-32 Thread Size 0.274 Hole Center to Edge
Mfr # 98065A125
Zoro # G111450807
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cadmium-Plated Steel
- Hex Height 0.5"
- Hex Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98065A125
- Zoro # G111450807
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 0.5" |
Hex Width | 1" |
Length | 2" |
Details
Material | Cadmium-Plated Steel |
Description
Also known as cage clip-on nuts these have a S-style design that provides more strength than other no-slip clip-on nuts. They firmly clip onto the edge of panels and stay secure. All have a finish that resists corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.100.0200)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.025.0100)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U22281.100.0001)
- Bsc Preferred Hex Nuts