Shop All Hex Nuts
Bsc Preferred
Steel No-Slip Clip-On Enclosed Hex Nut Cadmium-Plated 10-32 Thread 0.02 to 0.09 Panel Thickness
Mfr # 98065A155
Zoro # G911450861
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cadmium-Plated Steel
- Hex Height 1.5"
- Hex Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98065A155
- Zoro # G911450861
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 1.5" |
Hex Width | 1" |
Length | 2" |
Details
Material | Cadmium-Plated Steel |
Description
Also known as cage clip-on nuts these have a S-style design that provides more strength than other no-slip clip-on nuts. They firmly clip onto the edge of panels and stay secure. All have a finish that resists corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (55020)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16HDK)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 8, Zinc Plated, 31 mm Ht (M01300.390.0001)
- Bsc Preferred Hex Nuts