Shop All Thumb Screws
Bsc Preferred
Steel Low-Profile Knurled-Head Thumb Screw M3 x 0.5mm Thread Size 6mm Long
Mfr # 92552A411
Zoro # G111398802
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Black-Oxide Steel
- Finish Black
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92552A411
- Zoro # G111398802
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | Black-Oxide Steel |
Finish | Black |
Description
These thumb screws have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. They have a black-oxide finish to resist corrosion in dry environments. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.060.0012)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK (SH-300ST ZD)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62883)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- ALLIED TITANIUM Thumb Screw, 1/4"-20 Thread Size, Titanium, 3/4 in Lg (0021012)
- Bsc Preferred Thumb Screws